Motion
KFBS2M25DC

LINK-BELT
KFBS2M25DC

Three-Bolt Bracket Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
Mi Item #02740057
MFR #KFBS2M25DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFBS2M25DC

Three-Bolt Bracket Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
Mi Item #02740057
MFR #KFBS2M25DC

Mfr description
KFBS2M25DC FLANG BLK KFB-S2M25DC
  • 25 mm Mounted Ball Bearing, Intermediate Duty, Polyamide 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal, Closed end cap and rear auxilary dual lip seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    41.28 mm
  • Bolt Size
    10.00 mm
  • Bore Diameter  
    25 mm
  • Bore Length
    29.77 mm
  • Housing Width
    14.00 mm
  • Length Through Bore
    51.2 mm
  • Overall Length Diameter  
    69 mm
  • Weight
    0.65 lbs

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    SG2M25ELK8299A
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobil FM222 Food Grade H1
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    194 °F
  • Max Rpm
    6800 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Retainer Material
    NYLON
  • Seal Type
    Closed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
  • Series
    KFBS
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    793699512809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)