Motion
KFBSS216D

LINK-BELT
KFBSS216D

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
Mi Item #02740059
MFR #KFBSS216D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFBSS216D

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
Mi Item #02740059
MFR #KFBSS216D

Mfr description
KFBSS216D FLANG BLK KFB-SS216D
  • 1" Mounted Ball Bearing, Intermediate Duty, Polyamide 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal, Open end cap with seal and rear auxilary dual lip seal, Stainless Steel Insert
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.6250 in
  • Bolt Hole Spacing
    1.6250 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1 in
  • Bore Length
    1-3/16 in
  • Housing Width
    9/16 in
  • Length Through Bore
    2-1/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.5300 in
  • Overall Length
    4.8800 in
  • Overall Length Diameter  
    2.7188 in
  • Overall Width
    2.7200 in
  • Weight
    0.66 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SSG216L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Cap Type
    Open End Cap
  • Color
    Black
  • Country of Origin
    China
  • Description
    Link-Belt KFBSS216D Flange Blocks Ball Bearings - KFBSS216D
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    3150 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Bracket
  • Grease Type
    Mobil FM222 Food Grade H1
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Polymer
  • Housing Type
    3-Bolt Flange Bracket
  • Locking Device
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    793699444179
  • Max Operating Temperature
    194 °F
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Relubricatable
    Yes
  • Retainer Material
    STAINLESS STEEL
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Closed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    1760 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    793699444179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)