Motion
KFBSS2E20DC 1 1/4 FLANGE BALL BRG

LINK-BELT
KFBSS2E20DC 1 1/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1.2500 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #02740064
MFR #KFBSS2E20DC 1 1/4 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFBSS2E20DC 1 1/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1.2500 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #02740064
MFR #KFBSS2E20DC 1 1/4 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.8750 in
  • Bolt Hole Spacing
    1.8750 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1.2500 in
  • Bore Length
    1-11/32 in
  • Housing Width
    9/16 in
  • Length Through Bore
    2-11/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.7500 in
  • Overall Length
    5.4700 in
  • Overall Length Diameter  
    3.2031 in
  • Overall Width
    3.1900 in
  • Weight
    1.04 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SSG2E20L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Color
    Black
  • Country of Origin
    China
  • Description
    Link-Belt KFBSS2E20DC Flange Blocks Ball Bearings - KFBSS2E20DC
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    4390 lbf
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Bracket
  • Grease Type
    Mobil FM222 Food Grade H1
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Polymer
  • Housing Type
    3-Bolt Flange Bracket
  • Locking Device
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    793699494785
  • Max Operating Temperature
    194 °F
  • Max Rpm
    5600 rpm
  • Maximum Speed
    5600 rpm
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Relubricatable
    Yes
  • Retainer Material
    STAINLESS STEEL
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Closed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    2530 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    793699494785

Overview

Mfr description
KFBSS2E20DC FLANG BLK KFB-SS2E20DC
  • 1 1/4" Mounted Stainless Steel Ball Bearing, Intermediate Duty, Polyamide 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal, Closed end cap and rear auxilary dual lip seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought