Motion
KFXS212DBLKK6

LINK-BELT
KFXS212DBLKK6

Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
Mi Item #02740084
MFR #KFXS212DBLKK6
Price$1,068.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFXS212DBLKK6

Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
Mi Item #02740084
MFR #KFXS212DBLKK6

Mfr description
KFXS212DBLKK6 FLANG BLK KFX-S212DBLKK6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,068.30/each

Specifications

Dimensions

  • Bolt Hole Spacing
    3.5433 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    1.1310 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.3590 in
  • Overall Length
    4.5700 in
  • Overall Width
    2.4400 in
  • Weight
    0.88 lbs

Details

  • Bearing Number
    SG212ELK4K8299A
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Cap Type
    Open End Cap
  • Color
    Black
  • Description
    Link-Belt KFXS212DBLKK6 Flange Blocks Ball Bearings - KFXS212DBLKK6
  • Duty Type
    Intermediate
  • Dynamic Load Capacity
    2870 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    RP 1/8 PAR
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Manufacturer Upc Number
    793699399585
  • Max Operating Temperature
    194 °F
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    No
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    KFXS
  • Static Load Capacity
    1480 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)