Overview
Mfr description
KFXS224 FLANG BLK KFX-S224
- 1 1/2" Mounted Ball Bearing, Intermediate Duty, Polyamide 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialPolymer
- Duty TypeIntermediate Duty
- Bolt Center To Center Length
- Bearing NumberSG224ELK8299A
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeClosed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
- Housing Width1-3/16 in
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Bearing MaterialBlack Oxide
- Radial Dynamic Load Capacity7330 lbs
- Radial Static Load Capacity4460 lbs
- Length Through Bore2-37/64 in
- Max Operating Temperature194 °F
- Bolt Size3/8 in
- Max Rpm4500 rpm
- SeriesKFXS
- Bore Length1-21/32 in
- Standards MetANSI/ABMA STD 9-1990
- Grease TypeMobil FM222 Food Grade H1
- Retainer MaterialNYLON
- UPC_NO793699058512
- Weight1.5 lbs
- Bolt Hole Spacing5.67 in
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data