Motion
KFXS224DC

LINK-BELT
KFXS224DC

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
Mi Item #02740109
MFR #KFXS224DC
Price$839.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFXS224DC

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
Mi Item #02740109
MFR #KFXS224DC

Mfr description
KFXS224DC FLANG BLK KFX-S224DC
  • 1 1/2" Mounted Ball Bearing, Intermediate Duty, Polyamide 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Closed end cap and rear auxilary dual lip seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.46/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6700 in
  • Bolt Hole Spacing
    5.67 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    1-21/32 in
  • Housing Width
    1-3/16 in
  • Length Through Bore
    2-37/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.0630 in
  • Overall Length
    6.9200 in
  • Overall Width
    4.0200 in
  • Weight
    2.21 lbs

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    SG224ELK8299A
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt KFXS224DC Flange Blocks Ball Bearings - KFXS224DC
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    7330 lbf
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Mobil FM222 Food Grade H1
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    793699060454
  • Max Operating Temperature
    194 °F
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7330 lbs
  • Radial Static Load Capacity
    4460 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Closed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    4460 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    793699060454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)