Motion
KFXS2E20DK13

LINK-BELT
KFXS2E20DK13

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #02740120
MFR #KFXS2E20DK13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFXS2E20DK13

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #02740120
MFR #KFXS2E20DK13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KFXS2E20DK13 FLANG BLK KFX-S2E20DK13
  • 1 1/4" Mounted Ball Bearing, Intermediate Duty, Polyamide 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Open end cap and rear auxilary dual lip seal, Housing Plugged with SS plug

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Bearing Number
    SG2E20ELK8299A
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Housing Width
    1-1/64 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Bearing Material
    Black Oxide
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • End Type
    Open
  • Length Through Bore
    2-11/64 in
  • Max Operating Temperature
    194 °F
  • Bolt Size
    3/8 in
  • Max Rpm
    5600 rpm
  • Series
    200
  • Bore Length
    1-11/32 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Grease Type
    Mobil FM222 Food Grade H1
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    793699537918
  • Weight
    1.3 lbs
  • Bolt Hole Spacing
    4.61 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text