Motion
KFXSS216D 1 FLANGE BALL BRG

LINK-BELT
KFXSS216D 1 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #02740129
MFR #KFXSS216D 1 FLANGE BALL BRG
List Price$954.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFXSS216D 1 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #02740129
MFR #KFXSS216D 1 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$954.50/each for your price

Overview

Mfr description
KFXSS216D FLANG BLK KFX-SS216D
  • 1" Mounted Ball Bearing, Intermediate Duty, Polyamide 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Open end cap with seal and rear auxilary dual lip seal, Stainless Steel Insert

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    5.1300 in
  • Bearing Number
    SSG216L
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Closed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
  • Overall Height
  • Housing Width
    7/8 in
  • Country of Origin
    China
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.8000 in
  • Bearing Material
    Stainless Steel
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Cap Type
    Open End Cap
  • End Type
    Open
  • Length Through Bore
    1-61/64 in
  • Max Operating Temperature
    194 °F
  • Description
    Link-Belt KFXSS216D Flange Blocks Ball Bearings - KFXSS216D
  • Bolt Size
    3/8 in
  • Max Rpm
    6800 rpm
  • Series
    200
  • Bore Length
    1-3/16 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Dynamic Load Capacity
    3150 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    Mobil FM222 Food Grade H1
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    Two-Bolt Flange
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Maximum Speed
    6800 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    STAINLESS STEEL
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    793699442540
  • UPC_NO
    793699442540
  • Weight
    0.87 lbs
  • Static Load Capacity
    1760 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    2
  • Bolt Hole Spacing
    3.90 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text