Motion
KFXSS219

LINK-BELT
KFXSS219

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #02740131
MFR #KFXSS219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFXSS219

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #02740131
MFR #KFXSS219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KFXSS219 FLANG BLK KFX-SS219
  • 1 3/16" Mounted Stainless Steel Ball Bearing, Intermediate Duty, Polyamide 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Bearing Number
    SSG219L
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal
  • Housing Width
    1-1/64 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Bearing Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Length Through Bore
    2-11/64 in
  • Max Operating Temperature
    194 °F
  • Bolt Size
    3/8 in
  • Max Rpm
    5600 rpm
  • Series
    200
  • Bore Length
    1-11/32 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Grease Type
    Mobil FM222 Food Grade H1
  • Retainer Material
    STAINLESS STEEL
  • Weight
    1.15 lbs
  • Bolt Hole Spacing
    4.61 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text