Specifications
Dimensions
- Bolt Center To Center Length4.6100 in
- Bolt Hole Spacing4.61 in
- Bolt Size3/8 in
- Bore Diameter1-3/16 in
- Bore Length1-11/32 in
- Housing Width1-1/64 in
- Length Through Bore2-11/64 in
- Weight1.25 lbs
Details
- Bearing MaterialStainless Steel
- Bearing NumberSSG219L
- Bore TypeStraight
- Duty TypeIntermediate Duty
- End TypeClosed
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grease TypeMobil FM222 Food Grade H1
- Housing MaterialPolymer
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Max Operating Temperature194 °F
- Max Rpm5600 rpm
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity4390 lbs
- Radial Static Load Capacity2530 lbs
- Retainer MaterialSTAINLESS STEEL
- Seal TypeClosed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
- SeriesKFXSS
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingBall
- UPC_NO793699494556
Overview
Mfr description
KFXSS219DC FLANG BLK KFX-SS219DC
- 1 3/16" Mounted Stainless Steel Ball Bearing, Intermediate Duty, Polyamide 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Closed end cap and rear auxilary dual lip seal