Motion
KLFXS224D

LINK-BELT
KLFXS224D

Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
Mi Item #02740173
MFR #KLFXS224D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLFXS224D

Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
Mi Item #02740173
MFR #KLFXS224D

Mfr description
KLFXS224D FLANG BLK KLFX-S224D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Spacing
    5.6692 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    1.6560 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.0630 in
  • Overall Length
    6.9200 in
  • Overall Width
    4.0200 in
  • Weight
    2.47 lbs

Details

  • Bearing Number
    SG224ELK8299A
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Cap Type
    Open End Cap
  • Color
    White
  • Description
    Link-Belt KLFXS224D Flange Blocks Ball Bearings - KLFXS224D
  • Duty Type
    Intermediate
  • Dynamic Load Capacity
    7330 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    RP 1/8 PAR
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Manufacturer Upc Number
    793699060676
  • Max Operating Temperature
    158 °F
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    KLFXS
  • Static Load Capacity
    4460 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)