Motion
KLFXSS212

LINK-BELT
KLFXSS212

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Polypropylene Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #02740185
MFR #KLFXSS212
Price$554.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLFXSS212

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Polypropylene Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #02740185
MFR #KLFXSS212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$554.75/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5400 in
  • Bolt Hole Spacing
    3.54 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    3/4 in
  • Bore Length
    1-1/8 in
  • Housing Width
    51/64 in
  • Length Through Bore
    1.1250 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.3590 in
  • Overall Length
    4.5700 in
  • Overall Length Diameter  
    4.5625 in
  • Overall Width
    2.4400 in
  • Weight
    0.6 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SSG212L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Color
    White
  • Country of Origin
    China
  • Description
    Link-Belt KLFXSS212 Flange Blocks Ball Bearings - KLFXSS212
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    2870 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Mobil FM222 Food Grade H1
  • Harmonization Code
    8483204040
  • Housing Construction
    Solid
  • Housing Material
    Polypropylene
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    Chevron FM2
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    793699444438
  • Max Operating Temperature
    158 °F
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2870 lbs
  • Radial Static Load Capacity
    1480 lbs
  • Relubricatable
    Yes
  • Replacement Bearing
    SSG212L
  • Retainer Material
    STAINLESS STEEL
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Closed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
  • Self Aligning
    Yes
  • Series
    Klean-Gard
  • Static Load Capacity
    1480 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    793699444438

Overview

Mfr description
KLFXSS212 FLANG BLK KLFX-SS212
  • 3/4" Mounted Ball Bearing, Intermediate Duty, Polypropylene 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Stainless Steel Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought