Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPS220D

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740207
MFR #KLPS220D

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
KLPS220D PILLOWBLK KLP-S220D

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    4.9688 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Double Lip Contact Seal
  • Housing Material
    Polypropylene
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.2500 in
  • Overall Length
    6.5781 in
  • Base Width
    1-33/64 in
  • Overall Width
    1.5625 in
  • Finish Coating
    Black Oxide
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open End Cap
  • Series
    200
  • UPC_NO
    662327996116
  • Weight
    1.85 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text