Motion
KLPS223DC 1 7/16 PILLOWBLK BALL BRG

LINK-BELT
KLPS223DC 1 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740213
MFR #KLPS223DC 1 7/16 PILLOWBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPS223DC 1 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740213
MFR #KLPS223DC 1 7/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KLPS223DC PILLOWBLK KLP-S223DC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    4.9688 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Double Lip Contact Seal
  • Housing Material
    Polypropylene
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.2500 in
  • Overall Length
    6.5781 in
  • Base Width
    1-33/64 in
  • Overall Width
    1.5625 in
  • Finish Coating
    Black Oxide
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Closed End Cap
  • Series
    200
  • UPC_NO
    662327996185
  • Weight
    1.6 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text