Motion
KLPS2E20D

LINK-BELT
KLPS2E20D

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02740220
MFR #KLPS2E20D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPS2E20D

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02740220
MFR #KLPS2E20D

Mfr description
KLPS2E20D PILLOWBLK KLP-S2E20D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-33/64 in
  • Bolt Center To Center Length
    4.9688 in
  • Bore Diameter
    1-1/4 in
  • Overall Height
    3.8594 in
  • Overall Length
    6.5781 in
  • Weight
    1.1 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    5600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to +275 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Seal Type
    Contact Seal
  • Series
    KLPS200
  • UPC_NO
    662327996055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)