Motion
KLPS2M25DC

LINK-BELT
KLPS2M25DC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740225
MFR #KLPS2M25DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPS2M25DC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740225
MFR #KLPS2M25DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Base Width
    34.5 mm
  • Bolt Center To Center Length
    106 mm
  • Bore Diameter
    25 mm
  • Overall Height
    85 mm
  • Overall Length
    140 mm
  • Overall Width
    1.1563 in
  • Weight
    1 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Closed End Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Type
    Double Lip Contact Seal
  • Series
    200
  • UPC_NO
    662327995935

Overview

Mfr description
KLPS2M25DC PILLOWBLK KLP-S2M25DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought