Motion
KLPS2M40DC

LINK-BELT
KLPS2M40DC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740226
MFR #KLPS2M40DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPS2M40DC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740226
MFR #KLPS2M40DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KLPS2M40DC PILLOWBLK KLP-S2M40DC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    136 mm
  • Base To Bore Centerline
    2.0000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Double Lip Contact Seal
  • Housing Material
    Polypropylene
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    112 mm
  • Overall Length
    185 mm
  • Base Width
    38.6 mm
  • Overall Width
    1.6563 in
  • Finish Coating
    Black Oxide
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Closed End Cap
  • Series
    200
  • UPC_NO
    793699104967
  • Weight
    1.6 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text