Motion
KLPSS212

LINK-BELT
KLPSS212

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polypropylene Housing Material, Medium Duty
Mi Item #02740227
MFR #KLPSS212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS212

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polypropylene Housing Material, Medium Duty
Mi Item #02740227
MFR #KLPSS212

Mfr description
KLPSS212 PILLOWBLK KLP-SS212
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-3/16 in
  • Bolt Center Diameter
    3.7800 in
  • Bolt Center To Center Length
    3.7813 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    1.1250 in
  • Housing Dimensions
    5.0300 x 1.1900 x 3.0300 in
  • Housing Width
    1.1900 in
  • Inner Race Width
    1.1250 in
  • Inside Diameter
    0.7500 in
  • Length
    5.0300 in
  • Length Through Bore
    1.1250 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height
    3.0313 in
  • Overall Length
    5.0313 in
  • Overall Width
    1.1250 in
  • Shaft Diameter
    0.7500 in
  • Thread Size
    RP 1/8 BSPP
  • Weight
    0.6 lbs
  • Width
    1.1900 in, 30.22 mm

Details

  • Additional Details
    Stainless Steel Insert | Single Lip Contact Seal | Food Grade H1 Lubricant | Relubricatable | Static Misalignment Only
  • Bearing Insert Material
    400 Series Stainless Steel
  • Bearing Number
    SSG212L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Cage Type
    Ball Riding Retainer
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3.7800 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    2870 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Finish/Coating
    Uncoated
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Polypropylene
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Plastic Plug
  • Insert Bearing Material
    400 Series Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KLPSS212
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Rpm
    7500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    158 °F, 70 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2210 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SSG212L
  • Replacement End Cap
    K2126D
  • Replacement Seal
    K212E
  • Replacement Thrust Plate
    No
  • Retainer Material
    Stainless Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    200
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    Food Grade H1
  • Standoff Included
    No
  • Static Load Capacity
    1480 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    793699444612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)