Motion
KLPSS216

LINK-BELT
KLPSS216

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740229
MFR #KLPSS216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS216

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740229
MFR #KLPSS216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KLPSS216 PILLOWBLK KLP-SS216
  • Designed to extend service life and increase system uptime in your most corrosive washdown applications
  • Corrosion-resistant stainless steel inserts help improve system performance and cleanliness by providing superior resistance to corrosive damage and rust stains commonly found with systems using traditional-coated steel bearing inserts
  • White polypropylene housing for quick and easy contamination inspection
  • Front and rear rubber seals remove moisture entry points and eliminate microbial growth
  • Easily visible orange safety caps help safeguard workers from moving equipment

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    4.1719 in
  • Base To Bore Centerline
    1.4375 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Polypropylene
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3438 in
  • Overall Length
    5.4844 in
  • Base Width
    1.3594 in
  • Insert Material
    Stainless Steel
  • Length Through Bore
    1.1875 in
  • Bolt Size
    0.3750 in
  • Max Operating Temperature
    158 °F
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Max Rpm
    6800 rpm
  • Lubricant
    Chevron FM2
  • Lubrication Type
    Lubrication Fitting
  • Series
    Klean-Gard
  • Replacement Bearing
    SSG216L
  • UPC_NO
    793699444629
  • Manufacturer Upc Number
    793699444629
  • Weight
    0.74 lbs
  • Features & Benefits
    • Designed to extend service life and increase system uptime in your most corrosive washdown applications • Corrosion-resistant stainless steel inserts help improve system performance and cleanliness by providing superior resistance to corrosive damage and rust stains commonly found with systems using traditional-coated steel bearing inserts • White polypropylene housing for quick and easy contamination inspection • Front and rear rubber seals remove moisture entry points and eliminate microbial growth • Easily visible orange safety caps help safeguard workers from moving equipment
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text