Motion
KLPSS216D 1 PILLOWBLK BALL BRG

LINK-BELT
KLPSS216D 1 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740230
MFR #KLPSS216D 1 PILLOWBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS216D 1 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740230
MFR #KLPSS216D 1 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KLPSS216D PILLOWBLK KLP-SS216D

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    4.1719 in
  • Base To Bore Centerline
    1.4375 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Double Lip Contact Seal
  • Housing Material
    Polypropylene
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3438 in
  • Overall Length
    5.4844 in
  • Base Width
    1-23/64 in
  • Overall Width
    1.1875 in
  • Finish Coating
    Black Oxide
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open End Cap
  • Series
    200
  • UPC_NO
    793699444704
  • Weight
    0.86 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text