Motion
KLPSS216DC

LINK-BELT
KLPSS216DC

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polypropylene Housing Material, Medium Duty
Mi Item #02740231
MFR #KLPSS216DC
Price$611.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS216DC

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polypropylene Housing Material, Medium Duty
Mi Item #02740231
MFR #KLPSS216DC

Mfr description
KLPSS216DC PILLOWBLK KLP-SS216DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.58/each

Specifications

Dimensions

  • Base Height
    1.4374 in
  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-23/64 in
  • Bolt Center Diameter
    4.6900 in
  • Bolt Center To Center Length
    4.1719 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.1880 in
  • Housing Dimensions
    5.3100 x 1.3600 x 3.4300 in
  • Housing Width
    1.3600 in
  • Inner Race Width
    1.1880 in
  • Insert Outer Diameter
    2.0472 in
  • Inside Diameter
    1.0000 in
  • Length
    5.3100 in
  • Length Through Bore
    1.1880 in
  • Max Bolt Hole Spacing
    4.6900 in
  • Min Bolt Hole Spacing
    4.6900 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    52 mm
  • Outer Diameter Type
    Spherical
  • Overall Height
    3.3438 in
  • Overall Length
    5.4844 in
  • Overall Width
    1.1875 in
  • Shaft Diameter
    1.0000 in
  • Thread Size
    RP 1/8 BSPP
  • Weight
    0.86 lbs
  • Width
    1.3600 in, 34.54 mm

Details

  • Additional Details
    Polypropylene 2-Bolt Pillow Block | Single Lip Contact Seal | Closed end cap | Rear auxilary dual lip seal | Stainless Steel Insert | Relubricatable | White Housing | C3 STANDARD Radial Clearance | Food Grade Lubricant
  • Application
    Food and Beverage
  • Bearing Insert Material
    400 Series Stainless Steel
  • Bearing Number
    SSG216L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Series
    205
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    4.6900 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    3150 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Closed
  • End Type
    Closed End Cap
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Finish/Coating
    White
  • Grease Type
    Mobil Fm222 Food Grade H1
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Polypropylene
  • Housing Type
    Two Bolt
  • Includes
    Closed end cap, Rear auxilary dual lip seal, Set Screw
  • Insert Bearing Material
    400 Series Stainless Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KLPSS216DC
  • Material
    Polypropylene
  • Material Grade
    Polypropylene
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Rpm
    6800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    158 °F, 70 °F
  • Outer Ring Material
    400 Series Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SSG216L
  • Replacement End Cap
    K2166D (Open)
  • Replacement Seal
    K216E
  • Replacement Thrust Plate
    No
  • Retainer Material
    Stainless Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Double Lip Contact Seal
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    205
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    Food Grade H1
  • Standoff Included
    No
  • Static Load Capacity
    1760 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    793699514315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)