Motion
KLPSS219D

LINK-BELT
KLPSS219D

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740232
MFR #KLPSS219D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS219D

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740232
MFR #KLPSS219D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KLPSS219D PILLOWBLK KLP-SS219D

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    4.7656 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Polypropylene
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.8594 in
  • Overall Length
    6.4219 in
  • Base Width
    1-27/64 in
  • Finish Coating
    Black Oxide
  • Operating Temperature Range
    -40 to +275 °F
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Max Rpm
    5600 rpm
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Closed
  • Series
    KLPS200
  • UPC_NO
    793699444711
  • Weight
    1.35 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text