Motion
KLPSS223DC

LINK-BELT
KLPSS223DC

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polypropylene Housing Material, Medium Duty
Mi Item #02740235
MFR #KLPSS223DC
Price$746.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS223DC

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polypropylene Housing Material, Medium Duty
Mi Item #02740235
MFR #KLPSS223DC

Mfr description
KLPSS223DC PILLOWBLK KLP-SS223DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.72/each

Specifications

Dimensions

  • Base Height
    0.7900 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1-33/64 in
  • Bolt Center Diameter
    4.9600 in
  • Bolt Center To Center Length
    4.9688 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    1.5630 in
  • Housing Dimensions
    5.5000 x 1.5600 x 4.2500 in
  • Housing Width
    1.5600 in
  • Inner Race Width
    1.5630 in
  • Insert Outer Diameter
    1.8470 in
  • Inside Diameter
    1.4375 in
  • Length
    5.5000 in
  • Length Through Bore
    1.5630 in
  • Max Bolt Hole Spacing
    4.9600 in
  • Min Bolt Hole Spacing
    4.9600 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.8470 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    4.2500 in
  • Overall Length
    6.5781 in
  • Overall Width
    1.5625 in
  • Shaft Diameter
    1.4375 in
  • Thread Size
    RP 1/8 BSPP
  • Weight
    1.6 lbs
  • Width
    1.5600 in, 39.62 mm

Details

  • Additional Details
    Polypropylene 2-Bolt Pillow Block | Setscrew Locking | Single Lip Contact Seal | Stainless Steel Insert | Closed end cap | rear auxilary dual lip seal | White | Standard Outer Ring Land Profile | Static Only Misalignment | Ability to Relubricate | 400 Series Stainless Steel Bearing Insert Material | MOBIL FM222 FOOD GRADE H1 Lubricant | Fixed | C3 STANDARD Radial Clearance | Ball Riding Retainer Cage Type | STD FITTING PLUS PLASTIC PLUG Lube Fitting Type
  • Application
    Food and Beverage
  • Bearing Insert Material
    400 Series Stainless Steel
  • Bearing Number
    SSG223L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Series
    207
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    4.9600 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    5810 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Closed
  • End Type
    Closed End Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Finish/Coating
    White
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Polypropylene
  • Housing Type
    Two Bolt
  • Includes
    Closed end cap, STD FITTING PLUS PLASTIC PLUG, rear auxilary dual lip seal
  • Insert Bearing Material
    400 Series Stainless Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KLPSS223DC
  • Material
    Polypropylene
  • Material Grade
    Polypropylene
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Rpm
    4800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    158 °F, 70 °F
  • Outer Ring Material
    400 Series Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SSG223L
  • Replacement End Cap
    K2236D (Open)
  • Replacement Seal
    K223E (Back Auxiliary Seal)
  • Replacement Thrust Plate
    No
  • Retainer Material
    Stainless Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Double Lip Contact Seal
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    200
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    H1 FOOD GRADE
  • Standoff Included
    No
  • Static Load Capacity
    3440 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    793699511987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)