Motion
KLPSS224

LINK-BELT
KLPSS224

Klean-Gard™ 200 Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polypropylene Housing Material, Medium Duty
Mi Item #02740236
MFR #KLPSS224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS224

Klean-Gard™ 200 Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polypropylene Housing Material, Medium Duty
Mi Item #02740236
MFR #KLPSS224

Mfr description
KLPSS224 PILLOWBLK KLP-SS224
  • Designed to extend service life and increase system uptime in your most corrosive washdown applications
  • Corrosion-resistant stainless steel inserts help improve system performance and cleanliness by providing superior resistance to corrosive damage and rust stains commonly found with systems using traditional-coated steel bearing inserts
  • White polypropylene housing for quick and easy contamination inspection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    2.0000 in
  • Base To Bore Centerline
    2.0000 in
  • Base Width
    1.5156 in
  • Bolt Center Diameter
    5.3500 in
  • Bolt Center To Center Length
    5.3438 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    1.6620 in
  • Housing Dimensions
    7.2800 x 1.6600 x 4.4100 in
  • Housing Width
    1.6600 in
  • Inner Race Width
    1.6620 in
  • Insert Outer Diameter
    2.0840 in
  • Inside Diameter
    1.5000 in
  • Length
    7.2800 in
  • Length Through Bore
    1.6875 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.0840 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    4.4063 in
  • Overall Length
    7.2813 in
  • Overall Width
    1.6600 in
  • Shaft Diameter
    1.5000 in
  • Thread Size
    RP 1/8 BSPP
  • Weight
    1.5 lbs
  • Width
    1.6600 in, 42.20 mm

Details

  • Additional Details
    Polypropylene 2-Bolt Pillow Block | Single Lip Contact Seal | Stainless Steel Insert | Relubricatable | Fixed | C3 STANDARD Radial Clearance | MOBIL FM222 FOOD GRADE H1 Lubricant | STD FITTING PLUS PLASTIC PLUG Lube Fitting
  • Application
    Food Grade
  • Bearing Insert Material
    400 Series Stainless Steel
  • Bearing Number
    SSG224L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.3500 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    7330 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Designed to extend service life and increase system uptime in your most corrosive washdown applications • Corrosion-resistant stainless steel inserts help improve system performance and cleanliness by providing superior resistance to corrosive damage and rust stains commonly found with systems using traditional-coated steel bearing inserts • White polypropylene housing for quick and easy contamination inspection • Front and rear rubber seals remove moisture entry points and eliminate microbial growth • Easily visible orange safety caps help safeguard workers from moving equipment
  • Finish/Coating
    White
  • Grease Type
    Mobil Fm222 Food Grade H1
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Polypropylene
  • Housing Type
    Two Bolt
  • Includes
    STD FITTING PLUS PLASTIC PLUG
  • Insert Bearing Material
    400 Series Stainless Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Chevron FM2
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KLPSS224
  • Manufacturer Upc Number
    793699444681
  • Material
    Polypropylene
  • Material Grade
    Polypropylene
  • Max Operating Temperature
    158 °F
  • Max Rpm
    4500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    158 °F, 70 °F
  • Outer Ring Material
    400 Series Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7330 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SSG224L
  • Replacement End Cap
    K2246D (Open)
  • Replacement Seal
    K224E
  • Retainer Material
    Stainless Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Series
    200
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    FOOD GRADE H1
  • Static Load Capacity
    4460 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    793699444681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)