Motion
KLPSS2E20DC

LINK-BELT
KLPSS2E20DC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polypropylene Material, Light Duty
MI ITEM #02740238
MFR #KLPSS2E20DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS2E20DC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polypropylene Material, Light Duty
MI ITEM #02740238
MFR #KLPSS2E20DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KLPSS2E20DC PILLOWBLK KLP-SS2E20DC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    4.7656 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Polypropylene
  • Overall Height
    3.8594 in
  • Overall Length
    6.4219 in
  • Overall Width
    1.4219 in
  • Length Through Bore
    1.3235 in
  • Bolt Size
    0.5000 in
  • Max Operating Temperature
    158 °F
  • Radial Dynamic Load Capacity
    4390 lbf
  • Max Rpm
    5600 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • End Cap Type
    Closed End Cap
  • UPC_NO
    793699511970
  • Manufacturer Upc Number
    793699511970
  • Weight
    1.07 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text