Motion
KPS224D

LINK-BELT
KPS224D

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Polyamide Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740255
MFR #KPS224D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPS224D

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Polyamide Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02740255
MFR #KPS224D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.0000 in
  • Base Width
    1-33/64 in
  • Bolt Center To Center Length
    5.3438 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    4.4063 in
  • Overall Length
    7.2813 in
  • Overall Width
    1.6563 in
  • Weight
    1.63 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open End Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Seal Type
    Double Lip Contact Seal
  • Series
    200
  • UPC_NO
    793699103663

Overview

Mfr description
KPS224D PILLOWBLK KP-S224D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought