Specifications
Dimensions
- Base To Bore Centerline1.4375 in
- Bolt Center To Center Length4.1719 in
- Bolt Size0.3750 in
- Bore Diameter1 in
- Length Through Bore1.1875 in
- Overall Height3.3438 in
- Overall Length5.4844 in
- Overall Width1.3594 in
- Weight0.8 lbs
Details
- Bore TypeStraight
- Duty TypeLight Duty
- End Cap TypeClosed End Cap
- Housing MaterialPolymer
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number793699494457
- Max Operating Temperature194 °F
- Max Rpm6800 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity3150 lbf
- Seal TypeContact Seal
- Series200
- UPC_NO793699494457
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)