Motion
KPSS224D 1 1/2

LINK-BELT
KPSS224D 1 1/2

KPSS224D 1 1/2 PILLOWBLK BALL BRG
Mi Item #02740279
MFR #KPSS224D 1 1/2
Price$1,578.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPSS224D 1 1/2

KPSS224D 1 1/2 PILLOWBLK BALL BRG
Mi Item #02740279
MFR #KPSS224D 1 1/2

Mfr description
KPSS224D PILLOWBLK KP-SS224D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,578.71/each

Specifications

Dimensions

  • Base Height
    2.0000 in
  • Base To Bore Centerline
    2.0000 in
  • Base Width
    1.5200 in
  • Bolt Center Diameter
    5.3500 in
  • Bolt Center To Center Length
    5.3500 in
  • Bolt Hole Diameter
    0.5000 in
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    1.6620 in
  • Housing Dimensions
    7.2800 x 1.6600 x 4.4100 in
  • Housing Width
    1.6600 in
  • Inner Race Width
    1.6620 in
  • Insert Outer Diameter
    2.0840 in
  • Inside Diameter
    1.5000 in
  • Length
    7.2800 in
  • Length Through Bore
    1.6620 in
  • Max Bolt Hole Spacing
    5.3500 in
  • Min Bolt Hole Spacing
    5.3500 in
  • Outer Diameter
    2.0840 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.6600 in
  • Shaft Diameter
    1.5000 in
  • Weight
    1.63 lbs
  • Width
    1.6600 in, 42.20 mm

Details

  • Additional Details
    Setscrew Locking | Single Lip Contact Seal | Open end cap with seal | Rear auxilary dual lip seal | Stainless Steel Insert | Relubricatable | Fixed | Static Only Misalignment
  • Application
    Food and Beverage
  • Bearing Insert Material
    400 Series Stainless Steel
  • Bearing Type
    Ball Bearing
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Series
    208
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    5.3500 in
  • Duty Type
    Intermediate Duty
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flinger Type
    Standard
  • Grease Type
    Food Grade H1
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing ID
    KPSS224D
  • Housing Material
    Polyamide
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    400 Series Stainless Steel
  • Insert Bearing Type
    Set Screw Locking Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Food Grade H1
  • Manufacturer Catalog Number
    KPSS224D
  • Material
    Polyamide
  • Max Operating Temperature
    90 °C, 194 °F
  • Max Rpm
    4500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    194 °F, 90 °F
  • Outer Ring Material
    400 Series Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SSG224L
  • Replacement End Cap
    K2246D (Open)
  • Replacement Seal
    K224E
  • Replacement Thrust Plate
    No
  • Retainer Material
    Stainless Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)