Motion
AWM20-N02CE-CZ

SMC CORP OF AMERICA
AWM20-N02CE-CZ

Regulator Mist Separator - One-Piece, Body Size 20, 1/4 NPT, 145 psi, Automatic (Normally Closed) Drain
MI ITEM #02740296
MFR #AWM20-N02CE-CZ
Price$82.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWM20-N02CE-CZ

Regulator Mist Separator - One-Piece, Body Size 20, 1/4 NPT, 145 psi, Automatic (Normally Closed) Drain
MI ITEM #02740296
MFR #AWM20-N02CE-CZ

Mfr description
AWM20-N02CE-CZ MIST SEPARATOR REG,
  • Modular mist separator regulator
  • Filtration: 0.3µm
  • Body size: 1/8, 3/8 and 1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.45/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/4 NPT
  • Weight
    0.82 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Country of Origin
    CN
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    0.3 micron
  • Included Options
    Embedded Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)