Motion
CJPS10-5
PIN CYLINDER, SGL ACTING, SPRING RETURN
MI ITEM #02740297
MFR #CJPS10-5
Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIN CYLINDER, SGL ACTING, SPRING RETURN
MI ITEM #02740297
MFR #CJPS10-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.53/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Overall Height
    22 mm
  • Overall Length
    32.5 mm
  • Overall Width
    19 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    2.45 N
  • Push Force At 100 Psi
    49 N
  • Rod Size
    5 mm
  • Rod Size / Thread
    5 mm Rod / M4x0.7 ISO Thread
  • Stroke  
    5 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Sold Separately
  • Body Material
    Brass
  • Body Option
    Round Body
  • Bracket 1
    Plug
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CJP
  • Cylinder Style
    Round Body
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.15 MPa
  • Mounting Type
    Embedded
  • Operating Temperature Range
    -10 to +70 °C °F
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CJP
  • Type
    Round Body

Overview

Mfr description
CJPS10-5 PIN CYLINDER, SGL ACTING,
  • Single acting, spring return, pin cylinder
  • Compact design-minimizes mounting space
  • Three bore sizes available
  • Strokes from 5mm to 15mm available
  • Two mounting styles available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought