Overview
Mfr description
NCA1X250-0600-XB5 CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter2.5000 in
- Stroke6.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedOversized Rod
- Auto-SwitchStandard
- Mounting TypeDouble Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data