Motion
61463686400

NORTON ABRASIVES
61463686400

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1/2 in Wide
Mi Item #02740423
MFR #61463686400
Price$20.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686400

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1/2 in Wide
Mi Item #02740423
MFR #61463686400

Mfr description
61463686400 1/2 RD OIL STONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.54/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Width  
    1/2 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Half Round
  • UPC_NO
    61463686400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)