Overview
Mfr description
NO-TOX CSL 35 LB PA 62020-P5
Specifications
- TypeLubricant
- Container Size35 lb
- Food GradeFood Grade
- CompositionAluminum, Petroleum Mineral Oil, Zinc Oxide
- Temperature Range+15 to +250 °F
- ApplicationExtreme Pressure
- ColorWhite
- CertificationNSF H1
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- Weight38.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data