Specifications
Dimensions
- Overall Length2.96 in
- Port Size3/4 NPT
- Weight1.26 lbs
Details
- Ball Material316 Stainless Steel
- Body MaterialStainless Steel
- Body Style2 Piece
- Connection TypeFemale Thread Conical (NPT)
- Control TypeManually Operated
- Flow Direction2-Way
- Handle StyleWithout Handle - Actuator Ready
- Manufacturer Product Page
- MaterialStainless Steel
- Maximum Operating Pressure2000 psi
- Media Pressure RatingCold Water - 2000 psi, Steam - 250 psi
- Mounting TypeInline Threaded
- O Ring MaterialPTFE
- Porting StyleStandard Port
- Product TypesBall Valve
- Seat MaterialMPTFE
- Series76-AR
- StandardsMSS SP-110 Compliant
- Stem Material316 Stainless Steel
- Stem Seal MaterialMPTFE
- TypeBall Valve
- UPC_NO670750874086
- Valve Body MaterialCF8M Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)