Specifications
Details
- Accessory TypeSeal Kit
- Additional DetailsReplacement parts for MC4-20 Crimper.
- Country of OriginUS
- Description7482-1041 SEAL KIT
- For Use WithMC4-20
- Harmonization Code8466.94.8585
Overview
Mfr description
7482-1041 SEAL KIT