Motion
0160 R 020 ON /-V

HYDAC CORP
0160 R 020 ON /-V

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 20 micron, 42 gpm Max Flow
MI ITEM #02740487
MFR #0160 R 020 ON /-V
Price$144.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 R 020 ON /-V

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 20 micron, 42 gpm Max Flow
MI ITEM #02740487
MFR #0160 R 020 ON /-V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.59/each

Specifications

Dimensions

  • Element Size
    0160

Details

  • Additional Details
    The Optimicron filter elements have been optimized with respect to filtration performance and energy efficiency. These elements offer the best optimization of separation efficiency, service life and differential pressure versus flow rate.
  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Return Line
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    42 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
0160 R 020 ON /-V
  • Unique HELIOS pleat geometry – optimizes media area open to flow to calm the flow in areas between pleats reducing ∆P
  • Outer wrap perforations insure optimized flow onto the filter pleats and help to minimize pressure losses
  • Outer wrap perforations also help to distribute the fluid incidence stresses evenly in the axial and radial directions and thus increase tear resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text