Motion
66253043655

NORTON ABRASIVES
66253043655

Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in
Mi Item #02740501
MFR #66253043655
Price$208.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253043655

Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in
Mi Item #02740501
MFR #66253043655

Mfr description
66253043655 8 X 3/4 X 1-1/4 T01 WHEELS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.74/each

Specifications

Dimensions

  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    3/4 in

Details

  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)