Motion
D83075 OLP
Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 75 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet, Dual Pedestal Base
Mi Item #02740526
MFR #D83075 OLP
Price$1,449.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 75 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet, Dual Pedestal Base
Mi Item #02740526
MFR #D83075 OLP

Mfr description
D83075-OLP WITH 75FT. HOSE
  • The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance
  • All -steel construction and a baked on powder coat finish combine to produce a rugged, corrosion-resistant product suitable for a wide variety of heavy duty applications
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible weight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,449.36/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    75 ft
  • Weight
    112.00 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/4 in x 75 ft Hose
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Mount Type
    Dual Pedestal Base
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Standard Hose Capacity Length
    75 ft
  • UPC_NO
    699567001669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)