Specifications
Dimensions
- Weight1.05 lbs
- Width1.0 in
Details
- Country of OriginUnited States
- Manufacturer Product Page
- Manufacturer Upc Number00195057101623
- MaterialAluminum
- Product TypesTiming Pulley
- UPC_NO00195057101623
Help us improve this product