Motion
MHZ2-20S2
MHZ GRIPPER with 20 mm Bore Size
MI ITEM #02740672
MFR #MHZ2-20S2
Price$373.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZ GRIPPER with 20 mm Bore Size
MI ITEM #02740672
MFR #MHZ2-20S2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$373.05/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Closed Width  
    16.3 mm
  • Open Width  
    26.3 mm
  • Overall Height
    27.6 mm
  • Overall Length
    84.8 mm
  • Overall Width
    50 mm
  • Port Size
    M5x0.8

Details

  • Action
    Single Acting (Normally Open)
  • Additional Details
    General purpose compact gripper with integral linear guide that provides high rigidity and high accuracy. Standard parallel type air gripper, Bore sizes from 6mm to 40mm, 4 finger options available, Double and Single acting are available, Single acting available in both normally open or normally closed, Auto switch capable, Highly rigid guide rail.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Through Hole (Standard)
  • Gripper Type
    Parallel
  • Holding Force Open 72 Psi
    33 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    36 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    36 psi to 102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Single-Acting (Normally Open)
  • Port Gender
    Female

Overview

Mfr description
MHZ2-20S2 GRIPPER, MHZ, PARALLEL STYLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought