Motion
NSK GRS LR3
Linear Guide and Ballscrew Grease - High Speed, Synthetic Oil Composition, 80 g Size, Tube Container, Green Color, Not Food Grade, Non-Water Resistant, -30 to +130 °C
MI ITEM #02740718
MFR #NSK GRS LR3
Price$118.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide and Ballscrew Grease - High Speed, Synthetic Oil Composition, 80 g Size, Tube Container, Green Color, Not Food Grade, Non-Water Resistant, -30 to +130 °C
MI ITEM #02740718
MFR #NSK GRS LR3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.10/each

Specifications

Dimensions

  • Container Size
    80 g
  • Weight
    0.18 lbs

Details

  • Application
    Ball Screws FSS Type and VFA Type, Ball Screws PSS Type, Grease Gun
  • Color
    Green
  • Composition
    Synthetic Oil
  • Container Type
    Tube
  • Country of Origin
    JP
  • Dropping Point
    +208 °C
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Soap
  • Harmonization Code
    2710194000
  • Manufacturer Upc Number
    029176506871
  • Max Operating Temperature
    130 °C
  • Min Operating Temperature
    -30 °C
  • Nuclear Grade
    Not Nuclear Grade
  • Series
    LR3
  • Temperature Range
    -30 to +130 °C
  • Type
    High Speed
  • UPC_NO
    029176506871
  • Water Resistance
    Non-Water Resistant

Overview

Mfr description
NSK-GRS-LR3 GREASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought