Specifications
Dimensions
- Clutch Brake Size Code150
- Length3.02 in
Details
- Accessory TypeSpare Part
- Clutch Brake TypeSpring Applied Drum Brake
- Compatible Model Part Number4CS150
- Manufacturer Catalog Number405835-01
- Product MaterialBuna-N
- Product TypesPiston
- SeriesCS Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)