Motion
48-00-5185

MILWAUKEE TOOL
48-00-5185

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 24, 1/2 in Shank Size, 4 in Long
Mi Item #02740797
MFR #48-00-5185
Price$11.85/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5185

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 24, 1/2 in Shank Size, 4 in Long
Mi Item #02740797
MFR #48-00-5185

Mfr description
48-00-5185 SUPER SAWZALL,4"L,24TEETH/I
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.85/bx

Specifications

Dimensions

  • Length
    4.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    0.20 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082865
  • Number Of Teeth
    96
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    24
  • UPC_NO
    045242082865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)