Motion
Genesis® Commercial 2 in x 25 ft Black

FLEXAUST INC
Genesis® Commercial 2 in x 25 ft Black

Genesis® Commercial Ducting Hose - 2.000 in ID, 25 ft Length, Black polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 15.00 psi
MI ITEM #02740941
MFR #Genesis® Commercial 2 in x 25 ft Black
Your Price$5.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Commercial 2 in x 25 ft Black

Genesis® Commercial Ducting Hose - 2.000 in ID, 25 ft Length, Black polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 15.00 psi
MI ITEM #02740941
MFR #Genesis® Commercial 2 in x 25 ft Black

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.81/ft(List $6.69)

Overview

Mfr description
6020001025 2" ID X 25' COMMERICAL BLACK
  • Double profile I-Helix construction for easy movement on surfaces
  • For industrial & commercial vacuum applications
  • Crush resistant
  • Excellent flexing characteristics
  • Superior abrasion resistance
  • Smooth interior assures efficient air flow
  • All sizes handle a full vacuum
  • Cuffs available
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Materials
  • Inside Diameter
    2.000 in
  • Hose Material
    Polyethylene
  • Application
    Agricultural, Air Duct Cleaning, Aluminum Refractory, Auto Tellers, Bilge Pumping, Car Wash, Carpet Floor Cleaning, Conduit, Fertilizer Broadcasting, Furnace Duct Cleaning, Industrial Vacuum Cleaners, Marine Sanitation, Paper Trim Conduit, Pet & Animal Grooming Equipment, Plastic Bag Machines, Pumper, Residential Vacuum Cleaners, Sewer & Waste, Sprayers, Starch Transfer, Suction, Wave Pool Blowers
  • Length
    25 ft
  • Working Pressure
    15.00 psi
  • Closed Bend Radius
    4.250 in
  • Temperature Range
    -40 to 140 °F
  • Series
    Genesis® Commercial
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Negative Pressure
    29.00 inHg
  • Color
    Black
  • Construction
    Black polyethylene copolymer hose reinforced with an integral polyethylene helix
  • Weight
    0.36 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    6020001025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text