Motion
4232626
Hydraulic Gauge - 3000 psi, Center Back Mount (CBM), None - Dry Case Filled
Mi Item #02740984
MFR #4232626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 3000 psi, Center Back Mount (CBM), None - Dry Case Filled
Mi Item #02740984
MFR #4232626

Mfr description
213.53 2 3000PSI/BAR 1/4 B UC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.0000 in

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    3000 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Thread Connection
    1/2 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)