Motion
1220SX
Leather Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Economy Grade, Cotton, Color White
Mi Item #02741094
MFR #1220SX
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Economy Grade, Cotton, Color White
Mi Item #02741094
MFR #1220SX

Mfr description
1220SX PATCH PALM STRIPED FABRIC
  • An excellent economy cowhide leather palm option
  • 2 1/2” starched cuff
  • Striped fabric back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.49/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Safety Cuff, Wing Thumb, Fleece Lined
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    General Purpose
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Breathable Back
  • Construction Description
    Patch palm with starched safety cuff
  • Cuff Type
    Safety
  • Description
    Split Leather Palm Work Gloves Economy Grade with Patch Palm 2.5 Inch Starched Safety Cuff
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Padded Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)