Motion
COM-14T
Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 0.8750 in Inner Ring Width, Open
Mi Item #02741246
MFR #COM-14T
Price$102.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 0.8750 in Inner Ring Width, Open
Mi Item #02741246
MFR #COM-14T

Mfr description
COM-14T SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.49/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    9.5 º
  • Outer Ring Width
    0.7030 in
  • Outside Diameter  
    1.5625 in
  • Weight
    0.263 lbs

Details

  • Ball Material
    Low Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Low Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    41960 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
  • UPC_NO
    190029021848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)