Motion
SB1810R25
Venture II Magnifying Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
Mi Item #02741396
MFR #SB1810R25
Price$10.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venture II Magnifying Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
Mi Item #02741396
MFR #SB1810R25

Mfr description
SB1810R2.5 V2 READERS SAFETY GLASS
  • 9.75 base curved lens provides full side protection
  • Nose buds secure the glass and prevent slipping while providing a pillow soft fit
  • Strategic placement of lens insert is out of user’s direct line of vision
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.88/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.20 lbs

Details

  • Additional Details
    Lens insert is out deg F user's direct line deg F vision.;Nose buds secure the glass and prevent slipping.;Passes Ballistic MIL-PRF-32432.;Custom imprinting available
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI;ISEA Z87.1-2020 + High Impact
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166
  • Comfort Features
    Adjustable Temples, Rubber Nosepiece
  • Description
    Venture II Reader- Reader Half Frame Eyewear. Temples adjust to four lengths. Nose buds secure the glass. 9.75 base curved polycarbonate lens provides full side protection. Lens insert is out deg F user's direct line deg F vision. H2X anti-fog on some options. Passes MIL-PRF 32432 High Velocity Impact Standards.
  • Diopter Lens
    2.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Logo
    PYRAMEX
  • Manufacturer Stock Number
    SB1810R25
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Rubber
  • Product Line
    Venture II
  • Series
    Venture II
  • Specialty Features
    Adjustable Temples
  • Standards Met
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, MIL-PRF-32432, UKCA EN 166
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Magnifying Glasses
  • UPC_NO
    814992006519
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)