Overview
Mfr description
6464-10-10
Specifications
- Adapter TypeStraight
- End 1 StyleMale O-ring Boss
- End 1 Size5/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/8-14 UNF
- End 2 StyleMale O-ring Boss
- End 2 Size5/8 in
- End 2 Thread7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6464
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data