Motion
240-2 COTT CONN LINK EA PK

PEER CHAIN
240-2 COTT CONN LINK EA PK

Connecting Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02741540
MFR #240-2 COTT CONN LINK EA PK
Price$200.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
240-2 COTT CONN LINK EA PK

Connecting Link - 240 / 3 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02741540
MFR #240-2 COTT CONN LINK EA PK

Mfr description
240-2 COTT CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.76/each

Specifications

Dimensions

  • Chain Size & Pitch
    240 / 3 in
  • Link Plate Height
    2.850 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.937 in
  • Pitch
    3 in
  • Plate Height
    2.850 in
  • Plate Thickness
    0.375 in
  • Roller Width
    1.8750 in, 47.62 mm
  • Weight
    7.25 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    240
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    451
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)